Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel

  • Mfr # 2448-72

  • Zoro # G2253660


product price:  $1,207.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448-72
Zoro #
G2253660
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Height
72"
Width
48"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,600 lb
Finish
Baked Enamel
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Material
Steel
Shelving Style
Open
Shelving Type
Freestanding
Number of Drawers
0
Gauge
12
Finish - Shelving and Racks
Baked Enamel
Item - Shelving
Metal Shelving
Shelving Post Gauge
12
No. of Shelves
5
Includes
(5) Adjustable Shelves, Back Cross Braces, Side
Shelf Adjustments
1 1/2 in
Load Capacity per Shelf
1,600 lb
Shelf Configuration
Standalone
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Frame Material
Steel
Post Gauge
12 ga
Duty Rating
Extra-Heavy-Duty
Whole Unit Load Capacity
8,000 lb

Description

Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,600 lb, Whole Unit Load Capacity 8,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Extra-Heavy-Duty, Includes (5) Adjustable Shelves, Back Cross Braces, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.