Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0304DS
- Zoro # G124778752
product price:Â
$
1,727.99
/ea
Key Features
Includes Keys
Yes
Panel Material Thickness
14 ga
Drawer Height
5 in, 11 in
Drawer Width
26 in
Drawer Handle Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0304DS
- Zoro #
- G124778752
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Includes Keys
- Yes
- Drawer Handle Type
- Pull
- Number of Drawers
- 3
- Cabinet Color
- Dark Gray
- Lock Type
- Keyed Alike
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Includes
- Divider Kit
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (1) 16, (2) 1
- Cabinet Material
- Steel
- Base Type
- Legs
- Number of Compartments
- 16
- Work Surface Material
- Steel
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Height
- 5 in, 11 in
- Drawer Width
- 26 in
- Overall Height
- 36 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 5 in, (2) 11 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (2) 11 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 11 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 1, Number of Drawers 3, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 16, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.