Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0401DS
- Zoro # G724778794
product price:Â
$
2,065.99
/ea
Key Features
Includes Dividers
Yes
Includes Keys
Yes
Cabinet Material
Steel
Drawer HxWxD
(2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in
Base Type
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0401DS
- Zoro #
- G724778794
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Number of Compartments
- 42
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (2) 12, (2) 9
- Lock Type
- Keyed Alike
- Includes
- Divider Kit
- Load Capacity per Drawer
- 400 lb
- Drawer Handle Type
- Pull
- Work Surface Material
- Steel
- Drawer Access
- Single
- Number of Drawers
- 4
Dimensions
- Drawer HxWxD
- (2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (2) 6 in, (2) 7 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Drawer Height
- 6 in, 7 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 9, Number of Drawers 4, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 42, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.