Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0502DS
- Zoro # G424778797
product price:Â
$
2,401.99
/ea
Key Features
Lock Type
Keyed Alike
Drawer Height
5 in
Base Type
Legs
Drawer Handle Type
Pull
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0502DS
- Zoro #
- G424778797
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Alike
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Number of Compartments per Drawer
- (5) 16
- Includes Dividers
- Yes
- Includes
- Divider Kit
- Drawer Access
- Single
- Number of Compartments
- 80
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 5
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
Dimensions
- Drawer Height
- 5 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 36 in
- Drawer Inside Height
- (5) 5 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (5) 5 x 26 x 26 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, Includes Dividers Yes, Number of Compartments per Drawer (5) 16, Number of Drawers 5, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 80, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.