Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0506DS
- Zoro # G824778786
product price:Â
$
2,406.99
/ea
Key Features
Work Surface Material
Steel
Drawer HxWxD
(1) 4 x 26 x 26 in, (1) 6 x 26 x 26 in, (3) 5 x 26 x 26 in
Includes Keys
Yes
Number of Compartments
80
Lock Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0506DS
- Zoro #
- G824778786
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
- Includes Keys
- Yes
- Number of Compartments
- 80
- Lock Type
- Keyed Alike
- Base Type
- Legs
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 5
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Drawer Access
- Single
- Number of Compartments per Drawer
- (1) 12, (1) 20, (3) 16
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Includes
- Divider Kit
Dimensions
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (1) 6 x 26 x 26 in, (3) 5 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Drawer Depth
- 26 in
- Drawer Height
- 4 in, 5 in, 6 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 4 in, (1) 6 in, (3) 5 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 20, (3) 16, Number of Drawers 5, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 80, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.