Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1301DS
- Zoro # G124778776
product price:Â
$
4,757.99
/ea
Key Features
Base Type
Legs
Drawer HxWxD
(1) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in, (4) 4 x 26 x 26 in
Panel Material Thickness
14 ga
Drawer Depth
26 in
Drawer Inside Height
(1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1301DS
- Zoro #
- G124778776
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Number of Compartments per Drawer
- (1) 16, (4) 1, (4) 20, (4) 25
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Number of Drawers
- 13
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Includes
- Divider Kit
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Lock Type
- Keyed Alike
- Cabinet Color
- Dark Gray
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Number of Compartments
- 196
Dimensions
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in, (4) 4 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (4) 1, (4) 20, (4) 25, Number of Drawers 13, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 196, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.