Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0701DS
- Zoro # G424778759
product price:Â
$
2,876.99
/ea
Key Features
Drawer Depth
26 in
Cabinet Storage Components
Drawers
Drawer Access
Single
Number of Compartments
106
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0701DS
- Zoro #
- G424778759
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Drawer Access
- Single
- Number of Compartments
- 106
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Includes
- Divider Kit
- Includes Keys
- Yes
- Adjustable Dividers
- Yes
- Number of Drawers
- 7
- Lock Type
- Keyed Alike
- Base Type
- Legs
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 16, (2) 1, (2) 20, (2) 25
- Cabinet Color
- Dark Gray
Dimensions
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 5 in, (2) 2 in, (2) 3 in, (2) 4 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 1, (2) 20, (2) 25, Number of Drawers 7, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 106, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.