Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0703DS
- Zoro # G224778775
product price:Â
$
3,091.99
/ea
Key Features
Drawer HxWxD
(1) 5 x 26 x 26 in, (6) 3 x 26 x 26 in
Drawer Height
3 in, 5 in
Overall Height
36 in
Drawer Access
Single
Number of Drawers
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3036-PPAAS-0703DS
- Zoro #
- G224778775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (6) 3 x 26 x 26 in
- Drawer Height
- 3 in, 5 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 5 in, (6) 3 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (6) 25, Number of Drawers 7, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 166, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.