Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3036-PPDAS-0302DS
  • Zoro # G124788119

product price: 
$
1,740.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Drawer Access
Single
Overall Width
30 in
Includes Keys
Yes
Drawer Handle Type
Pull
Overall Load Capacity
7,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPDAS-0302DS
Zoro #
G124788119
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Drawer Width
26 in
Drawer Depth
26 in
Overall Depth
29 in
Leg Height
3 in
Drawer Height
7 in, 8 in, 12 in
Panel Material Thickness
14 ga
Overall Height
36 in
Drawer Inside Height
(1) 12 in, (1) 7 in, (1) 8 in
Drawer HxWxD
(1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in

Details

Drawer Access
Single
Includes Keys
Yes
Drawer Handle Type
Pull
Overall Load Capacity
7,000 lb
Item
Modular Drawer Cabinet
Adjustable Dividers
Yes
Number of Drawers
3
Number of Compartments
15
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Includes
Divider Kit, Kick Plate
Load Capacity per Drawer
400 lb
Work Surface Material
Steel
Lock Type
Keyed Different
Frame Assembled
Assembled
Cabinet Storage Components
Drawers
Number of Compartments per Drawer
(1) 1, (1) 6, (1) 9
Cabinet Color
Dark Gray
Includes Dividers
Yes
Base Type
Legs

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 6, (1) 9, Number of Drawers 3, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 15, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.