Modular Drawer Cabinet

  • Mfr # S3060-PPDAS-1801FS
  • Zoro # G024792889
product price: 
$
4,932.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Dividers
No
Drawer HxWxD
(18) 2 x 26 x 26 in
Drawer Height
2 in
Number of Drawers
18
Base Type
Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPDAS-1801FS
Zoro #
G024792889
UPC #
-
Country of Origin
United States

Dimensions

Drawer HxWxD
(18) 2 x 26 x 26 in
Drawer Height
2 in
Overall Width
30 in
Drawer Width
26 in
Overall Depth
29 in
Drawer Inside Height
(18) 2 in
Overall Height
60 in
Leg Height
3 in
Panel Material Thickness
14 ga
Drawer Depth
26 in

Details

Adjustable Dividers
No
Number of Drawers
18
Base Type
Legs
Number of Compartments
0
Overall Load Capacity
7,700 lb
Frame Assembled
Assembled
Includes Dividers
No
Cabinet Storage Components
Drawers
Includes
Kick Plate
Cabinet Color
Dark Gray
Work Surface Material
Steel
Lock Type
Keyed Different
Item
Modular Drawer Cabinet
Cabinet Finish
Powder Coated
Number of Compartments per Drawer
(18) 1
Drawer Handle Type
Pull
Cabinet Material
Steel
Load Capacity per Drawer
400 lb
Includes Keys
Yes
Drawer Access
Single

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers No, Number of Compartments per Drawer (18) 1, Number of Drawers 18, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.