Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0502DS
- Zoro # G424791161
product price:Â
$
2,401.99
/ea
Key Features
Drawer Depth
26 in
Overall Depth
29 in
Number of Drawers
5
Drawer Width
26 in
Leg Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0502DS
- Zoro #
- G424791161
- UPC #
- -
- Country of Origin
- United States
- Number of Drawers
- 5
- Number of Compartments per Drawer
- (5) 16
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Number of Compartments
- 80
- Includes
- Divider Kit, Kick Plate
- Frame Assembled
- Assembled
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Includes Keys
- Yes
- Lock Type
- Keyed Different
- Overall Load Capacity
- 7,700 lb
- Cabinet Material
- Steel
- Drawer Access
- Single
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
Dimensions
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Height
- 5 in
- Overall Height
- 36 in
- Drawer HxWxD
- (5) 5 x 26 x 26 in
- Drawer Inside Height
- (5) 5 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, Includes Dividers Yes, Number of Compartments per Drawer (5) 16, Number of Drawers 5, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 80, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.