Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1401FS
- Zoro # G324792640
product price:
$
4,873.99
/ea
Key Features
Overall Load Capacity
7,700 lb
Cabinet Color
Dark Gray
Drawer Handle Type
Pull
Lock Type
Keyed Different
Panel Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1401FS
- Zoro #
- G324792640
- UPC #
- -
- Country of Origin
- United States
- Overall Load Capacity
- 7,700 lb
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Lock Type
- Keyed Different
- Cabinet Storage Components
- Drawers
- Includes Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit, Kick Plate
- Number of Drawers
- 14
- Adjustable Dividers
- Yes
- Base Type
- Legs
- Cabinet Material
- Steel
- Drawer Access
- Single
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (2) 16, (6) 1, (6) 25
- Frame Assembled
- Assembled
- Number of Compartments
- 182
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (2) 5 in, (6) 2 in, (6) 3 in
- Overall Height
- 60 in
- Drawer HxWxD
- (2) 5 x 26 x 26 in, (6) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Height
- 2 in, 3 in, 5 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (6) 1, (6) 25, Number of Drawers 14, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 182, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.