Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0602FS
- Zoro # G824785623
product price:Â
$
2,755.99
/ea
Key Features
Frame Assembled
Assembled
Drawer HxWxD
(1) 3 x 26 x 26 in, (1) 5 x 26 x 26 in, (4) 4 x 26 x 26 in
Overall Width
30 in
Drawer Inside Height
(1) 3 in, (1) 5 in, (4) 4 in
Drawer Height
3 in, 4 in, 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0602FS
- Zoro #
- G824785623
- UPC #
- -
- Country of Origin
- United States
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 121
- Adjustable Dividers
- Yes
- Number of Drawers
- 6
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (1) 16, (1) 25, (4) 20
- Work Surface Material
- Steel
- Overall Load Capacity
- 7,700 lb
- Lock Type
- Keyed Different
- Includes
- Divider Kit, Kick Plate
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Drawer Access
- Single
- Cabinet Material
- Steel
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Cabinet Color
- Dark Gray
Dimensions
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 5 x 26 x 26 in, (4) 4 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 3 in, (1) 5 in, (4) 4 in
- Drawer Height
- 3 in, 4 in, 5 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 25, (4) 20, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 121, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.