Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0603FS
- Zoro # G124783886
product price:
$
2,746.99
/ea
Key Features
Overall Width
30 in
Number of Compartments per Drawer
(3) 16, (3) 25
Number of Drawers
6
Includes
Divider Kit, Kick Plate
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0603FS
- Zoro #
- G124783886
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments per Drawer
- (3) 16, (3) 25
- Number of Drawers
- 6
- Includes
- Divider Kit, Kick Plate
- Cabinet Material
- Steel
- Includes Keys
- Yes
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Different
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Overall Load Capacity
- 7,700 lb
- Cabinet Color
- Dark Gray
- Frame Assembled
- Assembled
- Number of Compartments
- 123
- Work Surface Material
- Steel
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Width
- 30 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 3 in, 5 in
- Leg Height
- 3 in
- Drawer Inside Height
- (3) 3 in, (3) 5 in
- Drawer HxWxD
- (3) 3 x 26 x 26 in, (3) 5 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 16, (3) 25, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 123, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.