Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-1001DS
- Zoro # G224791163
product price:Â
$
3,026.99
/ea
Key Features
Drawer Height
2 in
Frame Assembled
Assembled
Includes Dividers
Yes
Overall Width
30 in
Panel Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-1001DS
- Zoro #
- G224791163
- UPC #
- -
- Country of Origin
- United States
- Frame Assembled
- Assembled
- Includes Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Work Surface Material
- Steel
- Drawer Access
- Single
- Cabinet Storage Components
- Drawers
- Includes Keys
- Yes
- Drawer Handle Type
- Pull
- Number of Drawers
- 10
- Load Capacity per Drawer
- 400 lb
- Number of Compartments
- 0
- Cabinet Color
- Dark Gray
- Lock Type
- Keyed Different
- Overall Load Capacity
- 7,700 lb
- Number of Compartments per Drawer
- (10) 1
- Base Type
- Legs
- Adjustable Dividers
- No
- Cabinet Finish
- Powder Coated
- Item
- Modular Drawer Cabinet
- Cabinet Material
- Steel
Dimensions
- Drawer Height
- 2 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (10) 2 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, Number of Drawers 10, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.