Modular Drawer Cabinet

  • Mfr # S3036-PPRAS-0501DS
  • Zoro # G724783644
product price: 
$
2,641.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Panel Material Thickness
14 ga
Overall Width
30 in
Number of Compartments
82
Number of Compartments per Drawer
(1) 16, (1) 6, (3) 20
Cabinet Storage Components
Drawers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPRAS-0501DS
Zoro #
G724783644
UPC #
-
Country of Origin
United States

Dimensions

Panel Material Thickness
14 ga
Overall Width
30 in
Drawer Height
4 in, 5 in, 8 in
Drawer Depth
26 in
Drawer Inside Height
(1) 5 in, (1) 8 in, (3) 4 in
Leg Height
3 in
Drawer Width
26 in
Overall Depth
29 in
Overall Height
36 in
Drawer HxWxD
(1) 5 x 26 x 26 in, (1) 8 x 26 x 26 in, (3) 4 x 26 x 26 in

Details

Item
Modular Drawer Cabinet
Number of Compartments
82
Number of Compartments per Drawer
(1) 16, (1) 6, (3) 20
Cabinet Storage Components
Drawers
Base Type
Legs
Work Surface Material
Steel
Adjustable Dividers
Yes
Drawer Handle Type
Pull
Frame Assembled
Assembled
Includes
Divider Kit
Cabinet Finish
Powder Coated
Load Capacity per Drawer
400 lb
Cabinet Material
Steel
Number of Drawers
5
Includes Dividers
Yes
Cabinet Color
Dark Gray
Drawer Access
Single
Lock Type
Regulator Lock

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 6, (3) 20, Number of Drawers 5, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 82, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.