Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0505DS
- Zoro # G724793612
product price:Â
$
2,639.99
/ea
Key Features
Base Type
Legs
Drawer Access
Single
Overall Depth
29 in
Includes
Divider Kit
Drawer Height
4 in, 5 in, 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0505DS
- Zoro #
- G724793612
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Includes
- Divider Kit
- Number of Drawers
- 5
- Number of Compartments per Drawer
- (1) 16, (2) 12, (2) 20
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Includes Dividers
- Yes
- Frame Assembled
- Assembled
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Number of Compartments
- 80
- Work Surface Material
- Steel
Dimensions
- Overall Depth
- 29 in
- Drawer Height
- 4 in, 5 in, 6 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 5 in, (2) 4 in, (2) 6 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 12, (2) 20, Number of Drawers 5, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 80, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.