Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0803DS
- Zoro # G824787320
product price:Â
$
3,444.99
/ea
Key Features
Drawer Access
Single
Number of Compartments
150
Overall Height
36 in
Includes Dividers
Yes
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0803DS
- Zoro #
- G824787320
- UPC #
- -
- Country of Origin
- United States
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 150
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Number of Drawers
- 8
- Lock Type
- Regulator Lock
- Load Capacity per Drawer
- 400 lb
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Base Type
- Legs
- Number of Compartments per Drawer
- (2) 1, (6) 25
- Work Surface Material
- Steel
Dimensions
- Overall Height
- 36 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (2) 2 in, (6) 3 in
- Drawer HxWxD
- (2) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (6) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 150, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.