Modular Drawer Cabinet

  • Mfr # S3044-PPRAS-0803DS
  • Zoro # G124791836
product price: 
$
3,488.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Access
Single
Overall Depth
29 in
Frame Assembled
Assembled
Cabinet Material
Steel
Lock Type
Regulator Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPRAS-0803DS
Zoro #
G124791836
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 in
Drawer Depth
26 in
Drawer HxWxD
(2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in
Drawer Inside Height
(2) 2 in, (2) 3 in, (2) 4 in, (2) 6 in
Drawer Width
26 in
Panel Material Thickness
14 ga
Drawer Height
2 in, 3 in, 4 in, 6 in
Leg Height
3 in
Overall Height
44 in
Overall Width
30 in

Details

Drawer Access
Single
Frame Assembled
Assembled
Cabinet Material
Steel
Lock Type
Regulator Lock
Base Type
Legs
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers
Load Capacity per Drawer
400 lb
Number of Compartments
114
Adjustable Dividers
Yes
Item
Modular Drawer Cabinet
Number of Compartments per Drawer
(2) 1, (2) 12, (2) 20, (2) 25
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Includes
Divider Kit
Number of Drawers
8
Work Surface Material
Steel
Drawer Handle Type
Pull

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (2) 12, (2) 20, (2) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 114, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.