Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0902DS
- Zoro # G424787485
product price:Â
$
3,240.99
/ea
Key Features
Number of Compartments per Drawer
(1) 20, (1) 25, (7) 1
Number of Drawers
9
Frame Assembled
Assembled
Cabinet Material
Steel
Drawer Access
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0902DS
- Zoro #
- G424787485
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments per Drawer
- (1) 20, (1) 25, (7) 1
- Number of Drawers
- 9
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Number of Compartments
- 45
- Includes
- Divider Kit
- Drawer Handle Type
- Pull
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Includes Dividers
- Yes
- Lock Type
- Regulator Lock
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
Dimensions
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (7) 2 in
- Leg Height
- 3 in
- Overall Height
- 36 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 25, (7) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 45, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.