Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-1001DS
- Zoro # G824787252
product price:Â
$
3,253.99
/ea
Key Features
Work Surface Material
Steel
Drawer Handle Type
Pull
Panel Material Thickness
14 ga
Includes
Divider Kit
Cabinet Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-1001DS
- Zoro #
- G824787252
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Cabinet Color
- Dark Gray
- Lock Type
- Regulator Lock
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (10) 1
- Frame Assembled
- Assembled
- Adjustable Dividers
- No
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Base Type
- Legs
- Number of Drawers
- 10
- Drawer Access
- Single
- Number of Compartments
- 0
- Includes Dividers
- Yes
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (10) 2 in
- Drawer Height
- 2 in
- Leg Height
- 3 in
- Overall Height
- 36 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, Number of Drawers 10, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.