Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0401DS
- Zoro # G224778751
product price:Â
$
2,110.99
/ea
Key Features
Cabinet Finish
Powder Coated
Work Surface Material
Steel
Drawer HxWxD
(2) 8 x 26 x 26 in, (2) 9 x 26 x 26 in
Number of Compartments
20
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0401DS
- Zoro #
- G224778751
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Number of Compartments
- 20
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
- Number of Drawers
- 4
- Cabinet Color
- Dark Gray
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Includes
- Divider Kit
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (2) 4, (2) 6
- Lock Type
- Keyed Alike
- Base Type
- Legs
- Includes Keys
- Yes
Dimensions
- Drawer HxWxD
- (2) 8 x 26 x 26 in, (2) 9 x 26 x 26 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (2) 8 in, (2) 9 in
- Drawer Height
- 8 in, 9 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 4, (2) 6, Number of Drawers 4, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.