Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0501DS
- Zoro # G724778756
product price:Â
$
2,444.99
/ea
Key Features
Overall Width
30 in
Drawer HxWxD
(2) 6 x 26 x 26 in, (3) 7 x 26 x 26 in
Overall Depth
29 in
Cabinet Storage Components
Drawers
Lock Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0501DS
- Zoro #
- G724778756
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Alike
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 5
- Number of Compartments
- 51
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (2) 12, (3) 9
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Includes Keys
- Yes
- Adjustable Dividers
- Yes
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
Dimensions
- Overall Width
- 30 in
- Drawer HxWxD
- (2) 6 x 26 x 26 in, (3) 7 x 26 x 26 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer Height
- 6 in, 7 in
- Leg Height
- 3 in
- Overall Height
- 44 in
- Drawer Inside Height
- (2) 6 in, (3) 7 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (3) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 51, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.