Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPAAS-0701DS
  • Zoro # G524778802

product price: 
$
3,024.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Drawer Handle Type
Pull
Adjustable Dividers
Yes
Base Type
Legs
Overall Width
30 in
Cabinet Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPAAS-0701DS
Zoro #
G524778802
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Drawer Depth
26 in
Drawer HxWxD
(1) 2 x 26 x 26 in, (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 6 x 26 x 26 in
Panel Material Thickness
14 ga
Leg Height
3 in
Drawer Inside Height
(1) 2 in, (1) 3 in, (1) 4 in, (2) 5 in, (2) 6 in
Overall Height
44 in
Drawer Width
26 in
Overall Depth
29 in
Drawer Height
2 in, 3 in, 4 in, 5 in, 6 in

Details

Item
Modular Drawer Cabinet
Drawer Handle Type
Pull
Adjustable Dividers
Yes
Base Type
Legs
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Includes Keys
Yes
Number of Drawers
7
Work Surface Material
Steel
Cabinet Color
Dark Gray
Drawer Access
Single
Includes
Divider Kit
Frame Assembled
Assembled
Number of Compartments per Drawer
(1) 1, (1) 20, (1) 25, (2) 12, (2) 16
Lock Type
Keyed Alike
Cabinet Storage Components
Drawers
Load Capacity per Drawer
400 lb
Includes Dividers
Yes
Number of Compartments
101

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 20, (1) 25, (2) 12, (2) 16, Number of Drawers 7, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 101

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.