Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0402DS
- Zoro # G924791821
product price:Â
$
2,087.99
/ea
Key Features
Includes
Divider Kit, Kick Plate
Includes Keys
Yes
Overall Height
44 in
Drawer HxWxD
(1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 10 x 26 x 26 in
Cabinet Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0402DS
- Zoro #
- G924791821
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit, Kick Plate
- Includes Keys
- Yes
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (1) 12, (1) 6, (2) 1
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Work Surface Material
- Steel
- Overall Load Capacity
- 7,700 lb
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Drawer Access
- Single
- Number of Compartments
- 18
- Adjustable Dividers
- Yes
- Number of Drawers
- 4
- Lock Type
- Keyed Different
- Cabinet Storage Components
- Drawers
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
Dimensions
- Overall Height
- 44 in
- Drawer HxWxD
- (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 10 x 26 x 26 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (1) 6 in, (1) 8 in, (2) 10 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 6 in, 8 in, 10 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 8 in, 10 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 1, Number of Drawers 4, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 18, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.