Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPDAS-0501DS
  • Zoro # G224787098

product price: 
$
2,444.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
51
Number of Compartments per Drawer
(2) 12, (3) 9
Work Surface Material
Steel
Overall Load Capacity
7,700 lb
Cabinet Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPDAS-0501DS
Zoro #
G224787098
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
6 in, 7 in
Drawer Inside Height
(2) 6 in, (3) 7 in
Panel Material Thickness
14 ga
Leg Height
3 in
Drawer HxWxD
(2) 6 x 26 x 26 in, (3) 7 x 26 x 26 in
Overall Width
30 in
Drawer Depth
26 in
Overall Height
44 in
Drawer Width
26 in
Overall Depth
29 in

Details

Number of Compartments
51
Number of Compartments per Drawer
(2) 12, (3) 9
Work Surface Material
Steel
Overall Load Capacity
7,700 lb
Cabinet Finish
Powder Coated
Includes
Divider Kit, Kick Plate
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers
Drawer Access
Single
Cabinet Material
Steel
Frame Assembled
Assembled
Includes Dividers
Yes
Load Capacity per Drawer
400 lb
Includes Keys
Yes
Item
Modular Drawer Cabinet
Drawer Handle Type
Pull
Base Type
Legs
Adjustable Dividers
Yes
Number of Drawers
5
Lock Type
Keyed Different

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (3) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 51, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.