Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0601DS
- Zoro # G824794847
product price:Â
$
2,782.99
/ea
Key Features
Cabinet Color
Dark Gray
Load Capacity per Drawer
400 lb
Cabinet Storage Components
Drawers
Includes Keys
Yes
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0601DS
- Zoro #
- G824794847
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Includes Keys
- Yes
- Adjustable Dividers
- Yes
- Number of Drawers
- 6
- Frame Assembled
- Assembled
- Overall Load Capacity
- 7,700 lb
- Number of Compartments per Drawer
- (1) 25, (2) 9, (3) 16
- Drawer Handle Type
- Pull
- Includes
- Divider Kit, Kick Plate
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Work Surface Material
- Steel
- Base Type
- Legs
- Lock Type
- Keyed Different
- Number of Compartments
- 91
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Cabinet Finish
- Powder Coated
Dimensions
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Drawer Inside Height
- (1) 3 in, (2) 7 in, (3) 5 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (2) 7 x 26 x 26 in, (3) 5 x 26 x 26 in
- Overall Depth
- 29 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Height
- 3 in, 5 in, 7 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 25, (2) 9, (3) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 91, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.