Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0702DS
- Zoro # G124786559
product price:Â
$
3,246.99
/ea
Key Features
Work Surface Material
Steel
Lock Type
Regulator Lock
Drawer Handle Type
Pull
Panel Material Thickness
14 ga
Includes
Divider Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0702DS
- Zoro #
- G124786559
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Lock Type
- Regulator Lock
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Frame Assembled
- Assembled
- Includes Dividers
- Yes
- Number of Drawers
- 7
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 104
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Number of Compartments per Drawer
- (1) 1, (1) 16, (1) 20, (2) 25, (2) 9
- Base Type
- Legs
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (1) 2 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 7 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 7 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 2 in, (1) 4 in, (1) 5 in, (2) 3 in, (2) 7 in
- Overall Height
- 44 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 16, (1) 20, (2) 25, (2) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 104
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.