Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0702FS
- Zoro # G024786796
product price:Â
$
3,018.99
/ea
Key Features
Cabinet Material
Steel
Number of Compartments
104
Cabinet Storage Components
Drawers
Panel Material Thickness
14 ga
Includes Keys
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0702FS
- Zoro #
- G024786796
- UPC #
- -
- Country of Origin
- United States
- Cabinet Material
- Steel
- Number of Compartments
- 104
- Cabinet Storage Components
- Drawers
- Includes Keys
- Yes
- Drawer Access
- Single
- Lock Type
- Keyed Different
- Overall Load Capacity
- 7,700 lb
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Number of Drawers
- 7
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit, Kick Plate
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 1, (1) 16, (1) 20, (2) 25, (2) 9
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
Dimensions
- Panel Material Thickness
- 14 ga
- Overall Height
- 44 in
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 7 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 2 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 7 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 2 in, (1) 4 in, (1) 5 in, (2) 3 in, (2) 7 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 16, (1) 20, (2) 25, (2) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 104
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.