Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0802DS
- Zoro # G524787125
product price:Â
$
3,255.99
/ea
Key Features
Drawer Depth
26 in
Cabinet Color
Dark Gray
Drawer Handle Type
Pull
Includes
Divider Kit, Kick Plate
Number of Compartments per Drawer
(1) 12, (1) 20, (2) 1, (2) 16, (2) 25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0802DS
- Zoro #
- G524787125
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Includes
- Divider Kit, Kick Plate
- Number of Compartments per Drawer
- (1) 12, (1) 20, (2) 1, (2) 16, (2) 25
- Cabinet Material
- Steel
- Lock Type
- Keyed Different
- Item
- Modular Drawer Cabinet
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Number of Drawers
- 8
- Number of Compartments
- 114
- Drawer Access
- Single
- Overall Load Capacity
- 7,700 lb
- Cabinet Storage Components
- Drawers
- Work Surface Material
- Steel
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Base Type
- Legs
Dimensions
- Drawer Depth
- 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 6 in
- Drawer Inside Height
- (1) 4 in, (1) 6 in, (2) 2 in, (2) 3 in, (2) 5 in
- Overall Height
- 44 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (1) 6 x 26 x 26 in, (2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 5 x 26 x 26 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 20, (2) 1, (2) 16, (2) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 114
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.