Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1203FS
- Zoro # G624792142
product price:Â
$
4,856.99
/ea
Key Features
Cabinet Finish
Powder Coated
Overall Load Capacity
7,700 lb
Leg Height
3 in
Adjustable Dividers
Yes
Drawer Inside Height
(6) 3 in, (6) 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1203FS
- Zoro #
- G624792142
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Overall Load Capacity
- 7,700 lb
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Number of Drawers
- 12
- Includes
- Divider Kit, Kick Plate
- Load Capacity per Drawer
- 400 lb
- Drawer Access
- Single
- Number of Compartments
- 270
- Includes Keys
- Yes
- Number of Compartments per Drawer
- (6) 20, (6) 25
- Work Surface Material
- Steel
- Base Type
- Legs
- Lock Type
- Keyed Different
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Frame Assembled
- Assembled
Dimensions
- Leg Height
- 3 in
- Drawer Inside Height
- (6) 3 in, (6) 4 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (6) 3 x 26 x 26 in, (6) 4 x 26 x 26 in
- Drawer Height
- 3 in, 4 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 20, (6) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 270, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.