Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0802FS
- Zoro # G824791952
product price:Â
$
3,255.99
/ea
Key Features
Cabinet Finish
Powder Coated
Adjustable Dividers
Yes
Overall Width
30 in
Cabinet Material
Steel
Drawer Inside Height
(1) 4 in, (1) 6 in, (2) 2 in, (2) 3 in, (2) 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0802FS
- Zoro #
- G824791952
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Number of Compartments
- 114
- Frame Assembled
- Assembled
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Drawer Access
- Single
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Overall Load Capacity
- 7,700 lb
- Includes
- Divider Kit, Kick Plate
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Number of Compartments per Drawer
- (1) 12, (1) 20, (2) 1, (2) 16, (2) 25
- Lock Type
- Keyed Different
- Number of Drawers
- 8
Dimensions
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 4 in, (1) 6 in, (2) 2 in, (2) 3 in, (2) 5 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 6 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (1) 6 x 26 x 26 in, (2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 5 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 20, (2) 1, (2) 16, (2) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 114
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.