Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0803FS
- Zoro # G124792949
product price:Â
$
3,260.99
/ea
Key Features
Drawer HxWxD
(2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in
Cabinet Material
Steel
Drawer Handle Type
Pull
Drawer Height
2 in, 3 in, 4 in, 6 in
Number of Drawers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0803FS
- Zoro #
- G124792949
- UPC #
- -
- Country of Origin
- United States
- Cabinet Material
- Steel
- Drawer Handle Type
- Pull
- Number of Drawers
- 8
- Overall Load Capacity
- 7,700 lb
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
- Number of Compartments
- 114
- Drawer Access
- Single
- Base Type
- Legs
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Lock Type
- Keyed Different
- Number of Compartments per Drawer
- (2) 1, (2) 12, (2) 20, (2) 25
- Includes
- Divider Kit, Kick Plate
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
Dimensions
- Drawer HxWxD
- (2) 2 x 26 x 26 in, (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 6 in
- Drawer Inside Height
- (2) 2 in, (2) 3 in, (2) 4 in, (2) 6 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 44 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (2) 12, (2) 20, (2) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 114, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.