Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0301DS
- Zoro # G224785629
product price:Â
$
2,025.99
/ea
Key Features
Drawer Inside Height
(1) 11 in, (2) 12 in
Overall Depth
29 in
Drawer Width
26 in
Cabinet Storage Components
Drawers
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0301DS
- Zoro #
- G224785629
- UPC #
- -
- Country of Origin
- United States
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Drawer Access
- Single
- Adjustable Dividers
- No
- Number of Drawers
- 3
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 0
- Base Type
- Legs
- Lock Type
- Regulator Lock
- Number of Compartments per Drawer
- (3) 1
- Cabinet Color
- Dark Gray
- Includes
- Divider Kit
- Frame Assembled
- Assembled
Dimensions
- Drawer Inside Height
- (1) 11 in, (2) 12 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Overall Height
- 44 in
- Drawer Height
- 11 in, 12 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (1) 11 x 26 x 26 in, (2) 12 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 1, Number of Drawers 3, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.