Modular Drawer Cabinet

  • Mfr # S3044-PPRAS-0502DS
  • Zoro # G624785564
product price: 
$
2,673.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Drawer Height
5 in, 6 in, 7 in, 8 in
Base Type
Legs
Drawer Handle Type
Pull
Lock Type
Regulator Lock
Number of Drawers
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPRAS-0502DS
Zoro #
G624785564
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5 in, 6 in, 7 in, 8 in
Drawer Inside Height
(1) 5 in, (1) 6 in, (1) 8 in, (2) 7 in
Drawer HxWxD
(1) 5 x 26 x 26 in, (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 7 x 26 x 26 in
Overall Width
30 in
Panel Material Thickness
14 ga
Drawer Width
26 in
Overall Height
44 in
Drawer Depth
26 in
Leg Height
3 in
Overall Depth
29 in

Details

Base Type
Legs
Drawer Handle Type
Pull
Lock Type
Regulator Lock
Number of Drawers
5
Includes Dividers
Yes
Drawer Access
Single
Adjustable Dividers
Yes
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Work Surface Material
Steel
Includes
Divider Kit
Item
Modular Drawer Cabinet
Number of Compartments
52
Load Capacity per Drawer
400 lb
Cabinet Material
Steel
Cabinet Color
Dark Gray
Number of Compartments per Drawer
(1) 12, (1) 16, (1) 6, (2) 9
Frame Assembled
Assembled

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 16, (1) 6, (2) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 52, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.