Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPRAS-1002DS
  • Zoro # G824784435

product price: 
$
4,060.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Handle Type
Pull
Load Capacity per Drawer
400 lb
Base Type
Legs
Includes Dividers
Yes
Drawer Width
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPRAS-1002DS
Zoro #
G824784435
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
26 in
Drawer Inside Height
(1) 4 in, (3) 2 in, (6) 3 in
Overall Height
44 in
Panel Material Thickness
14 ga
Leg Height
3 in
Overall Width
30 in
Drawer Depth
26 in
Drawer Height
2 in, 3 in, 4 in
Overall Depth
29 in
Drawer HxWxD
(1) 4 x 26 x 26 in, (3) 2 x 26 x 26 in, (6) 3 x 26 x 26 in

Details

Drawer Handle Type
Pull
Load Capacity per Drawer
400 lb
Base Type
Legs
Includes Dividers
Yes
Cabinet Color
Dark Gray
Lock Type
Regulator Lock
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Number of Compartments
170
Cabinet Storage Components
Drawers
Adjustable Dividers
Yes
Number of Compartments per Drawer
(1) 20, (3) 1, (6) 25
Work Surface Material
Steel
Cabinet Material
Steel
Item
Modular Drawer Cabinet
Includes
Divider Kit
Drawer Access
Single
Number of Drawers
10

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 1, (6) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 170, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.