Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3036-PPDAS-0901DS
  • Zoro # G524783219

product price: 
$
3,121.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
9
Lock Type
Keyed Different
Drawer Access
Single
Panel Material Thickness
14 ga
Cabinet Color
Dark Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPDAS-0901DS
Zoro #
G524783219
UPC #
-
Country of Origin
United States

Dimensions

Panel Material Thickness
14 ga
Drawer Inside Height
(3) 3 in, (6) 2 in
Overall Width
30 in
Drawer Height
2 in, 3 in
Drawer HxWxD
(3) 3 x 26 x 26 in, (6) 2 x 26 x 26 in
Overall Depth
29 in
Leg Height
3 in
Drawer Width
26 in
Drawer Depth
26 in
Overall Height
36 in

Details

Item
Modular Drawer Cabinet
Number of Drawers
9
Lock Type
Keyed Different
Drawer Access
Single
Cabinet Color
Dark Gray
Cabinet Finish
Powder Coated
Work Surface Material
Steel
Drawer Handle Type
Pull
Number of Compartments
75
Cabinet Storage Components
Drawers
Includes Dividers
Yes
Includes Keys
Yes
Load Capacity per Drawer
400 lb
Base Type
Legs
Frame Assembled
Assembled
Overall Load Capacity
7,700 lb
Number of Compartments per Drawer
(3) 25, (6) 1
Adjustable Dividers
Yes
Cabinet Material
Steel
Includes
Divider Kit, Kick Plate

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 25, (6) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 75, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.