Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-1101DS
- Zoro # G824785722
product price:
$
4,073.99
/ea
Key Features
Drawer Depth
26 in
Drawer Inside Height
(5) 3 in, (6) 2 in
Adjustable Dividers
Yes
Leg Height
3 in
Lock Type
Regulator Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-1101DS
- Zoro #
- G824785722
- UPC #
- -
- Country of Origin
- United States
- Adjustable Dividers
- Yes
- Lock Type
- Regulator Lock
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Number of Compartments
- 125
- Cabinet Material
- Steel
- Includes
- Divider Kit
- Includes Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 11
- Work Surface Material
- Steel
- Number of Compartments per Drawer
- (5) 25, (6) 1
- Cabinet Storage Components
- Drawers
Dimensions
- Drawer Depth
- 26 in
- Drawer Inside Height
- (5) 3 in, (6) 2 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (5) 3 x 26 x 26 in, (6) 2 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 3 in
- Overall Height
- 44 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (5) 25, (6) 1, Number of Drawers 11, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 125, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.