Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1401DS
- Zoro # G824791259
product price:Â
$
4,873.99
/ea
Key Features
Overall Depth
29 in
Cabinet Finish
Powder Coated
Drawer Height
2 in, 3 in, 5 in
Number of Compartments
182
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1401DS
- Zoro #
- G824791259
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 182
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Different
- Frame Assembled
- Assembled
- Cabinet Color
- Dark Gray
- Overall Load Capacity
- 7,700 lb
- Drawer Access
- Single
- Number of Compartments per Drawer
- (2) 16, (6) 1, (6) 25
- Drawer Handle Type
- Pull
- Work Surface Material
- Steel
- Number of Drawers
- 14
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Includes Keys
- Yes
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Includes
- Divider Kit, Kick Plate
- Base Type
- Legs
Dimensions
- Overall Depth
- 29 in
- Drawer Height
- 2 in, 3 in, 5 in
- Overall Width
- 30 in
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (2) 5 x 26 x 26 in, (6) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (2) 5 in, (6) 2 in, (6) 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (6) 1, (6) 25, Number of Drawers 14, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 182, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.