Modular Drawer Cabinet
- Mfr # S3044-PPRAS-1202DS
- Zoro # G224788828
product price:Â
$
3,977.99
/ea
Key Features
Base Type
Legs
Panel Material Thickness
14 ga
Drawer Handle Type
Pull
Leg Height
3 in
Drawer HxWxD
(10) 2 x 26 x 26 in, (2) 3 x 26 x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3044-PPRAS-1202DS
- Zoro #
- G224788828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in, (2) 3 x 26 x 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Overall Height
- 44 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (10) 2 in, (2) 3 in
- Drawer Height
- 2 in, 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, (2) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 50, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.