Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-0604DS
- Zoro # G624778801
product price:Â
$
2,807.99
/ea
Key Features
Base Type
Legs
Leg Height
3 in
Number of Drawers
6
Drawer Depth
26 in
Drawer HxWxD
(6) 8 x 26 x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-0604DS
- Zoro #
- G624778801
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Number of Drawers
- 6
- Includes Keys
- Yes
- Number of Compartments
- 36
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Load Capacity per Drawer
- 400 lb
- Drawer Access
- Single
- Number of Compartments per Drawer
- (6) 6
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Lock Type
- Keyed Alike
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- Yes
- Work Surface Material
- Steel
- Includes
- Divider Kit
- Includes Dividers
- Yes
Dimensions
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (6) 8 x 26 x 26 in
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (6) 8 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Height
- 8 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 6, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 36, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.