Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-0701DS
- Zoro # G624778733
product price:Â
$
3,125.99
/ea
Key Features
Drawer Handle Type
Pull
Drawer HxWxD
(1) 5 x 26 x 26 in, (6) 7 x 26 x 26 in
Cabinet Color
Dark Gray
Base Type
Legs
Number of Drawers
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-0701DS
- Zoro #
- G624778733
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Number of Drawers
- 7
- Includes Dividers
- Yes
- Cabinet Material
- Steel
- Drawer Access
- Single
- Lock Type
- Keyed Alike
- Number of Compartments
- 70
- Adjustable Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Number of Compartments per Drawer
- (1) 16, (6) 9
- Work Surface Material
- Steel
- Includes
- Divider Kit
Dimensions
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (6) 7 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Drawer Inside Height
- (1) 5 in, (6) 7 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Drawer Height
- 5 in, 7 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (6) 9, Number of Drawers 7, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 70, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.