Modular Drawer Cabinet

  • Mfr # S3060-PPAAS-0904DS
  • Zoro # G624778740
product price: 
$
3,820.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Access
Single
Drawer Depth
26 in
Overall Depth
29 in
Includes Dividers
Yes
Cabinet Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPAAS-0904DS
Zoro #
G624778740
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
26 in
Overall Depth
29 in
Drawer HxWxD
(1) 8 x 26 x 26 in, (3) 4 x 26 x 26 in, (5) 5 x 26 x 26 in
Panel Material Thickness
14 ga
Overall Height
60 in
Drawer Inside Height
(1) 8 in, (3) 4 in, (5) 5 in
Drawer Width
26 in
Overall Width
30 in
Drawer Height
4 in, 5 in, 8 in
Leg Height
3 in

Details

Item
Modular Drawer Cabinet
Drawer Access
Single
Includes Dividers
Yes
Cabinet Material
Steel
Number of Drawers
9
Work Surface Material
Steel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Adjustable Dividers
Yes
Base Type
Legs
Lock Type
Keyed Alike
Includes Keys
Yes
Cabinet Color
Dark Gray
Number of Compartments
146
Drawer Handle Type
Pull
Includes
Divider Kit
Load Capacity per Drawer
400 lb
Number of Compartments per Drawer
(1) 6, (3) 20, (5) 16
Frame Assembled
Assembled

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (3) 20, (5) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 146, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.