Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1002DS
- Zoro # G024778791
product price:Â
$
3,945.99
/ea
Key Features
Frame Assembled
Assembled
Leg Height
3 in
Base Type
Legs
Drawer HxWxD
(1) 8 x 26 x 26 in, (2) 2 x 26 x 26 in, (3) 4 x 26 x 26 in, (4) 5 x 26 x 26 in
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1002DS
- Zoro #
- G024778791
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Frame Assembled
- Assembled
- Base Type
- Legs
- Includes
- Divider Kit
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Number of Drawers
- 10
- Lock Type
- Keyed Alike
- Number of Compartments per Drawer
- (1) 6, (2) 1, (3) 20, (4) 16
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Number of Compartments
- 130
- Load Capacity per Drawer
- 400 lb
Dimensions
- Leg Height
- 3 in
- Drawer HxWxD
- (1) 8 x 26 x 26 in, (2) 2 x 26 x 26 in, (3) 4 x 26 x 26 in, (4) 5 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Height
- 2 in, 4 in, 5 in, 8 in
- Drawer Inside Height
- (1) 8 in, (2) 2 in, (3) 4 in, (4) 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 1, (3) 20, (4) 16, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 130, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.