Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0601DS
- Zoro # G224783298
product price:Â
$
2,791.99
/ea
Key Features
Number of Compartments
41
Overall Depth
29 in
Overall Height
60 in
Lock Type
Keyed Different
Drawer Inside Height
(1) 5 in, (1) 7 in, (4) 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0601DS
- Zoro #
- G224783298
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 41
- Lock Type
- Keyed Different
- Includes
- Divider Kit, Kick Plate
- Number of Compartments per Drawer
- (1) 16, (1) 9, (4) 4
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Includes Keys
- Yes
- Work Surface Material
- Steel
- Overall Load Capacity
- 7,700 lb
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 6
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Cabinet Material
- Steel
- Base Type
- Legs
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Inside Height
- (1) 5 in, (1) 7 in, (4) 9 in
- Drawer Height
- 5 in, 7 in, 9 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (1) 7 x 26 x 26 in, (4) 9 x 26 x 26 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 9, (4) 4, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 41, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.