Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0401DS
- Zoro # G124785897
product price:Â
$
2,110.99
/ea
Key Features
Overall Width
30 in
Base Type
Legs
Lock Type
Keyed Different
Number of Compartments
20
Drawer Height
8 in, 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0401DS
- Zoro #
- G124785897
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Lock Type
- Keyed Different
- Number of Compartments
- 20
- Cabinet Color
- Dark Gray
- Item
- Modular Drawer Cabinet
- Overall Load Capacity
- 7,700 lb
- Adjustable Dividers
- Yes
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Includes
- Divider Kit, Kick Plate
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 4
- Number of Compartments per Drawer
- (2) 4, (2) 6
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
Dimensions
- Overall Width
- 30 in
- Drawer Height
- 8 in, 9 in
- Overall Height
- 44 in
- Drawer HxWxD
- (2) 8 x 26 x 26 in, (2) 9 x 26 x 26 in
- Drawer Inside Height
- (2) 8 in, (2) 9 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 4, (2) 6, Number of Drawers 4, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.