Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3060-PPDAS-0603FS
  • Zoro # G524786494

product price: 
$
2,814.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Inside Height
(1) 12 in, (1) 7 in, (1) 8 in, (1) 9 in, (2) 6 in
Number of Drawers
6
Drawer Depth
26 in
Includes Keys
Yes
Panel Material Thickness
14 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPDAS-0603FS
Zoro #
G524786494
UPC #
-
Country of Origin
United States

Dimensions

Drawer Inside Height
(1) 12 in, (1) 7 in, (1) 8 in, (1) 9 in, (2) 6 in
Drawer Depth
26 in
Panel Material Thickness
14 ga
Drawer Width
26 in
Overall Height
60 in
Overall Depth
29 in
Overall Width
30 in
Leg Height
3 in
Drawer Height
6 in, 7 in, 8 in, 9 in, 12 in
Drawer HxWxD
(1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in, (1) 9 x 26 x 26 in, (2) 6 x 26 x 26 in

Details

Number of Drawers
6
Includes Keys
Yes
Item
Modular Drawer Cabinet
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Frame Assembled
Assembled
Cabinet Color
Dark Gray
Number of Compartments
43
Work Surface Material
Steel
Overall Load Capacity
7,700 lb
Includes
Divider Kit, Kick Plate
Cabinet Material
Steel
Number of Compartments per Drawer
(1) 1, (1) 4, (1) 6, (1) 9, (2) 12
Drawer Access
Single
Base Type
Legs
Load Capacity per Drawer
400 lb
Lock Type
Keyed Different
Cabinet Finish
Powder Coated
Includes Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, 8 in, 9 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 4, (1) 6, (1) 9, (2) 12, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.