Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0604FS
- Zoro # G224786664
product price:Â
$
2,807.99
/ea
Key Features
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Overall Depth
29 in
Drawer Handle Type
Pull
Overall Load Capacity
7,700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0604FS
- Zoro #
- G224786664
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Drawer Handle Type
- Pull
- Overall Load Capacity
- 7,700 lb
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Drawer Access
- Single
- Number of Compartments per Drawer
- (6) 6
- Lock Type
- Keyed Different
- Adjustable Dividers
- Yes
- Number of Drawers
- 6
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Includes
- Divider Kit, Kick Plate
- Includes Keys
- Yes
- Base Type
- Legs
- Number of Compartments
- 36
- Load Capacity per Drawer
- 400 lb
Dimensions
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Drawer Inside Height
- (6) 8 in
- Drawer HxWxD
- (6) 8 x 26 x 26 in
- Overall Height
- 60 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Height
- 8 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 6, Number of Drawers 6, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 36, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.