Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0802FS
- Zoro # G224784714
product price:
$
3,472.99
/ea
Key Features
Drawer Depth
26 in
Number of Compartments
106
Drawer Width
26 in
Cabinet Storage Components
Drawers
Lock Type
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0802FS
- Zoro #
- G224784714
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 106
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Overall Load Capacity
- 7,700 lb
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 8
- Includes Dividers
- Yes
- Number of Compartments per Drawer
- (2) 12, (2) 9, (4) 16
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Includes
- Divider Kit, Kick Plate
- Includes Keys
- Yes
- Work Surface Material
- Steel
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Item
- Modular Drawer Cabinet
Dimensions
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (2) 6 in, (2) 7 in, (4) 5 in
- Drawer HxWxD
- (2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in, (4) 5 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Height
- 5 in, 6 in, 7 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 9, (4) 16, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 106, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.