Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0804FS
- Zoro # G424785801
product price:Â
$
3,468.99
/ea
Key Features
Cabinet Color
Dark Gray
Adjustable Dividers
Yes
Overall Depth
29 in
Overall Height
60 in
Number of Compartments
109
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0804FS
- Zoro #
- G424785801
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Adjustable Dividers
- Yes
- Number of Compartments
- 109
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Number of Drawers
- 8
- Lock Type
- Keyed Different
- Cabinet Material
- Steel
- Includes Keys
- Yes
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Number of Compartments per Drawer
- (1) 4, (1) 9, (6) 16
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Includes
- Divider Kit, Kick Plate
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Overall Load Capacity
- 7,700 lb
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (1) 9 x 26 x 26 in, (6) 5 x 26 x 26 in
- Drawer Height
- 5 in, 7 in, 9 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 7 in, (1) 9 in, (6) 5 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 9, (6) 16, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 109, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.